






€22.80/ pieceexcl. VAT
€27.59incl. VAT
194 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 601 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 22.9 kN |
Static load rating | 15.6 kN |
Fatigue load limit | 0.71 kN |
Limiting speed | 5000 rpm |
Weight | 0.266 kg |
Weight | 0.59 lb |
da_min | 54.6 mm |
da_max | 59.7 mm |
B | 16 mm |
D | 80 mm |
d | 50 mm |
d1 | 59.75 mm |
D2 | 72.8 mm |
Da_max | 75.4 mm |
r1,2 | 1 mm |
ra | 1 mm |
€25.81/ pieceexcl. VAT
€31.23incl. VAT
8 In stock - Estimated delivery date 16/11/2026