SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6009-2Z/C4HT

  • ERIKS:24002322
  • Manufacturer:7316570089097
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 45 mm inner diameter and a 75 mm outer diameter. It offers a width of 16 mm and a dynamic load rating of 22.1 kN. Seals or shields are available for added protection. The bearing supports limiting speeds up to 10000 r/min suitable for demanding industrial applications.

Features
  • Seals or shields protect against contamination extending bearing service life
  • Limiting speed of 10000 r/min enables use in high rotation equipment
  • 22.1 kN load rating accommodates substantial operational loads in machinery
  • 16 mm width optimises space utilisation in compact assemblies
Application & Usage
  • Used with electric motors requiring high-speed rotational stability
  • Ideal for conveyor systems with moderate to high load demands
  • Compatible with pumps operating in sealed environments
Save to list

€48.66/ pieceexcl. VAT

€58.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6009