SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6009-2RS1/C5L

  • ERIKS:12643154
  • Manufacturer:7316571328690
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 45 mm inner diameter and 75 mm outer diameter. It supports a dynamic load rating of 22.1 kN and offers a compact 16 mm width. Seals or shields provide protection against contaminants. With a limiting speed of 12000 r/min it is suitable for demanding industrial applications.

Features
  • Compact 16 mm width allows installation in restricted spaces improving design flexibility
  • Dynamic load rating of 22.1 kN provides reliable support for high load applications
  • Seals or shields protect against contamination extending bearing service life
  • Limiting speed of 12000 r/min enables use in high speed operations increasing efficiency
Application & Usage
  • Used with industrial machinery requiring moderate to high rotational speeds
  • Ideal for electric motors where compact dimensions are essential
  • Compatible with conveyor systems operating in environments with potential contaminants
Save to list

€27.29/ pieceexcl. VAT

€33.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing