OverviewThis deep groove ball bearing features an inner diameter of 45 mm and an outer diameter of 75 mm. The bearing is designed with seals or shields for protection against contaminants. With a width of 16 mm and a dynamic load rating of 22.1 kN it allows operation at speeds up to 12000 r/min. The groove type enables stable radial load support for demanding industrial environments.
Features- Seals or shields provide reliable protection from dust and moisture ingress
- Dynamic load rating of 22.1 kN supports demanding operational loads reliably
- High limiting speed of 12000 r/min ensures suitability for fast rotating equipment
- Deep groove design enhances radial load carrying capacity in compact assemblies
Application & Usage- Used with electric motors requiring high speed and moderate load handling
- Ideal for conveyors operating in environments with potential particulate contamination
- Compatible with pumps used in fluid transfer and processing systems