SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6009-2RS1/C3GJN

  • ERIKS:23757711
  • Manufacturer:7316571554808
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is designed for versatile operation and accommodates radial and axial loads in both directions. The contact seals on both sides help retain lubricant and exclude contaminants supporting extended service life. Manufactured from bearing steel the unit features a robust construction and is optimised for low friction and high rotational speeds. Minimal maintenance requirements and ease of mounting make it suitable for various industrial applications.

Features
  • Contact sealing on both sides extends service life by retaining grease and blocking contaminants
  • Bearing steel construction improves durability and performance in demanding environments
  • Optimised low friction design enables higher rotational speeds for increased operational efficiency
  • C3 internal clearance supports thermal expansion and reliable operation under varying conditions
  • Single row configuration simplifies installation and reduces maintenance downtime
Application & Usage
  • Used with electric motors requiring reliable low-noise operation
  • Ideal for industrial gearboxes where dual-direction load accommodation is needed
  • Compatible with fans and pumps demanding high-speed rotation and robust sealing
Save to list

€19.25/ pieceexcl. VAT

€23.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
16 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
22.1 kN
Static load rating
14.6 kN
Limiting speed
5600 rpm
Weight
0.244 kg
Weight
0.54 lb
B
16 mm