SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6008-2Z/C3

  • ERIKS:23757699
  • Manufacturer:7316571054841
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral shields for protection against contaminants. Designed for low friction and optimised for high rotational speeds it can accommodate both radial and axial loads in either direction. The robust construction and integral sealing help prolong service life and reduce maintenance requirements.

Features
  • Integral shield design keeps lubricant in and contaminants out ensuring longer bearing life
  • Optimised for low friction enabling efficient operation under high-speed conditions
  • Accommodates radial and axial loads supporting versatile application requirements
  • Sheet metal cage construction offers durability and operational stability for reliable use
  • C3 clearance supports higher speeds and temperature variations reducing risk of failure
Application & Usage
  • Used with electric motors for extended operational reliability
  • Ideal for industrial gearboxes requiring high-speed performance
  • Compatible with conveyor systems in material handling environments
Save to list

€13.40/ pieceexcl. VAT

€16.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€15.14/ pieceexcl. VAT

€18.32incl. VAT

Estimated delivery date - 13/11/2026