SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6008-2RS1/W64

  • ERIKS:24002315
  • Manufacturer:7316570616729
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design optimised for high rotational speeds. Its robust construction allows for reliable operation under radial and axial loads in both directions. The bearing is easy to mount and offers low friction reducing maintenance requirements. Integrated contact seals on both sides help to retain lubrication and exclude contaminants.

Features
  • Single row deep groove design ensures reliable handling of radial and axial loads
  • Low friction construction reduces energy consumption and supports smooth machine operation
  • Contact seals on both sides enhance protection from contamination and lubricant loss
  • Solid Oil lubricant enables maintenance-free performance in demanding environments
  • Sheet metal cage provides structural integrity and consistent performance at high speeds
Application & Usage
  • Used with electric motors requiring high-speed
  • low-noise operation
  • Ideal for industrial fans operating under continuous load cycles
  • Compatible with conveyor systems in material handling and logistics
Save to list

€131.08/ pieceexcl. VAT

€158.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing