SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6008-2RS1/C2

  • ERIKS:23757693
  • Manufacturer:7316571025575
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral dual-sided seals for enhanced lubricant retention and contaminant exclusion. Designed for low friction and low vibration it supports both radial and axial loads in either direction. The bearing's robust construction and SKF Explorer performance class enable reliable high-speed operation with minimal maintenance. Its simple versatile design facilitates straightforward mounting in various MRO applications.

Features
  • Integral sealing retains lubricant and prevents contamination for extended service life
  • Low friction design ensures energy efficiency and reduces operational heat generation
  • Accommodates radial and axial loads in both directions for versatile use
  • Optimised for high rotational speeds supporting demanding equipment requirements
  • Requires minimal maintenance reducing downtime and operational costs
Application & Usage
  • Used with electric motors requiring low vibration and high speed
  • Ideal for conveyors in material handling systems
  • Compatible with pumps operating in contaminated environments
Save to list

€27.30/ pieceexcl. VAT

€33.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing