SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6007-2Z/WT

  • ERIKS:24002311
  • Manufacturer:7316571486604
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is designed for applications requiring high load capacity and reliability. It features a stainless steel construction for enhanced resistance in corrosive environments. The bearing offers a 14 mm width a 35 mm inner diameter and a 62 mm outer diameter. With limiting and reference speeds of 12000 r/min and 15000 r/min respectively it supports demanding operational requirements.

Features
  • Stainless steel material resists corrosion for use in harsh environments
  • Seals or shields provide protection against contamination and wear
  • High load rating of 16.8 kN supports demanding mechanical applications
  • Precision deep groove design ensures consistent and reliable performance
  • Wide operational speed range accommodates various machinery requirements
Application & Usage
  • Used with electric motors in industrial manufacturing settings
  • Ideal for handling equipment exposed to moisture or chemicals
  • Compatible with conveyor systems requiring high durability
Save to list

€11.72/ pieceexcl. VAT

€14.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing