SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6007-2Z/C3GJN

  • ERIKS:23757685
  • Manufacturer:7316571574127
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with shields on both sides optimised for low friction and noise. Capable of accommodating radial and axial loads in both directions it supports high rotational speeds. Constructed from bearing steel it requires minimal maintenance and offers prolonged service life due to its integral sealing system. The robust construction ensures reliable performance in demanding operating conditions.

Features
  • Integral shields on both sides retain lubricant and protect from contaminants
  • Optimised for low friction which enables high rotational speeds and efficiency
  • Single row design accommodates both radial and axial loads for versatile use
  • Made from bearing steel for durability and extended operating life
  • Requires less maintenance reducing downtime and associated labour costs
Application & Usage
  • Used with electric motors requiring high speed and low noise
  • Ideal for industrial pumps operating under continuous load
  • Compatible with HVAC equipment in commercial building systems
Save to list

€10.91/ pieceexcl. VAT

€13.20incl. VAT

32 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
62 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
16.8 kN
Static load rating
10.2 kN
Reference speed
24000 rpm
Limiting speed
12000 rpm
Weight
0.155 kg
Weight
0.34 lb
B
14 mm