SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6007-2Z/C3

  • ERIKS:23757684
  • Manufacturer:7316576617904
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and is constructed from bearing steel. It is designed for high rotational speeds and accommodates both radial and axial loads. The integral sealing enhances service life by retaining lubricant and excluding contaminants. The bearing's robust design allows for reliable performance with minimal maintenance requirements.

Features
  • Integral sealing retains lubricant and blocks contaminants to increase service life
  • Robust bearing steel construction offers durability in demanding industrial environments
  • Versatile design accommodates radial and axial loads in both directions
  • Optimised for low friction operation to support high-speed applications
  • Requires minimal maintenance reducing downtime and associated costs
Application & Usage
  • Used with electric motors for smooth and reliable rotation
  • Ideal for conveyors in automated material handling systems
  • Compatible with pumps requiring high-speed
  • low-noise bearings
Save to list

€9.92/ pieceexcl. VAT

€12.00incl. VAT

83 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€12.09/ pieceexcl. VAT

€14.63incl. VAT

Estimated delivery date - 16/11/2026