SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6007-2RZ/C3LT

  • ERIKS:24002309
  • Manufacturer:7316571026626
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing and robust bearing steel construction. It accommodates radial and axial loads in both directions and is designed for high rotational speeds. Low friction and optimised internal geometry enable reliable operation with minimal maintenance requirements. The sealed configuration helps retain lubrication and blocks contaminants prolonging service life.

Features
  • Integral non-contact sealing retains grease and prevents ingress of contaminants
  • Sheet metal cage construction enhances bearing durability during demanding use
  • Low friction design supports high rotational speeds while reducing energy consumption
  • C3 internal clearance improves tolerance to thermal expansion in high-speed applications
  • Robust bearing steel material ensures extended operational life under dynamic loads
Application & Usage
  • Used with electric motors and general industrial equipment
  • Ideal for conveyors
  • pumps
  • and fans in process environments
  • Compatible with machinery requiring high-speed
  • low-noise operation
Save to list

€28.68/ pieceexcl. VAT

€34.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing