SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6007-2RS1/W64

  • ERIKS:12715652
  • Manufacturer:7316570608236
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 35 mm inner diameter and a 62 mm outer diameter. The design includes a 14 mm width and a limiting speed of 7000 r/min. Seals or shields help protect internal components. The 6007 series is suitable for consistent radial load management. Performance is supported by a dynamic load rating of 16.8 kN.

Features
  • Seals or shields enhance protection against contaminants for longer bearing service life
  • Dynamic load rating of 16.8 kN supports demanding operational requirements and heavy radial loads
  • Limiting speed of 7000 r/min enables use in applications requiring moderate rotational speeds
  • 14 mm width allows for compact integration into restricted assembly spaces
Application & Usage
  • Ideal for electric motors in industrial automation systems
  • Compatible with conveyor rollers in food and beverage processing environments
  • Used with pumps requiring stable radial load support
Save to list

€108.35/ pieceexcl. VAT

€131.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing