SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6007-2RS1/C4

  • ERIKS:23757680
  • Manufacturer:7316570881516
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 35 mm inner diameter and 62 mm outer diameter designed for reliable operation. Constructed from stainless steel it offers corrosion resistance for demanding environments. The 6007 series bearing is available with seals or shields to support various application needs. The product supports a dynamic load rating of 16.8 kN and can operate at limiting speeds up to 7000 r/min.

Features
  • Stainless steel construction resists corrosion in harsh or wet conditions
  • Seals or shields provide enhanced protection from contaminants during operation
  • High dynamic load rating ensures dependable performance under significant radial loads
  • Limiting speed up to 7000 r/min accommodates applications with moderate rotational requirements
  • Deep groove design supports smooth and efficient rotational movement
Application & Usage
  • Used with food and beverage processing equipment for corrosion resistance
  • Ideal for light industrial machinery needing reliable rotational components
  • Compatible with conveyor systems in environments requiring sealed bearings
Save to list

€12.60/ pieceexcl. VAT

€15.25incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6007