SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6006-2Z/C2

  • ERIKS:23757665
  • Manufacturer:7316571408859
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is designed for precise rotational movement in industrial applications. It features a 30 mm inner diameter and 13 mm width supporting axial and radial loads efficiently. With a limiting speed of 17000 r/min it is suitable for high-speed operations. The 2Z sealing option provides added protection in standard environments.

Features
  • Limiting speed of 17000 r/min enables efficient operation in demanding machinery
  • 13.8 kN load rating supports significant radial and axial forces in compact spaces
  • 2Z sealing helps protect internal components from contaminants in routine industrial use
  • Standard dimensions provide easy integration into various mechanical assemblies
Application & Usage
  • Used with electric motors requiring reliable high-speed bearing performance
  • Ideal for conveyors in manufacturing plants with moderate load requirements
  • Compatible with pumps in HVAC systems needing consistent rotational support
Save to list

€15.49/ pieceexcl. VAT

€18.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6006