SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6006-2RZ

  • ERIKS:23757662
  • Manufacturer:7316570425239
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral non-contact seals on both sides. It is constructed from bearing steel and incorporates a sheet metal cage supporting both radial and axial loads. The bearing is optimised for low friction and high-speed operation requiring minimal maintenance. Integral sealing helps retain lubricant while protecting against contamination contributing to extended service life.

Features
  • Single row deep groove design accommodates radial and axial loads in both directions
  • Non-contact seals on both sides retain grease and exclude contaminants for longer life
  • Sheet metal cage and bearing steel construction support robust operation in demanding settings
  • Low friction properties enable high rotational speeds for efficient equipment performance
  • Simple mounting and minimal maintenance reduce downtime and maintenance costs
Application & Usage
  • Used with electric motors requiring both radial and axial load support
  • Ideal for industrial pumps operating at high rotational speeds
  • Compatible with conveyor systems in material handling environments
Save to list

€15.30/ pieceexcl. VAT

€18.51incl. VAT

88 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing