OverviewThis deep groove ball bearing offers a 30 mm inner diameter and a 55 mm outer diameter. The bearing features a 13 mm width and supports dynamic loads up to 13.8 kN. Seals or shields are available for added protection. Limiting speed is specified at 8000 r/min.
Features- Seals or shields protect against contamination enhancing bearing longevity in harsh environments
- Supports dynamic loads up to 13.8 kN enabling reliable performance under mechanical stress
- Limiting speed of 8000 r/min permits use in moderately high-speed machinery
- 13 mm width offers a compact profile optimising space in assembly designs
- Deep groove construction ensures effective radial load handling improving operational stability
Application & Usage- Used with conveyor rollers in material handling systems
- Ideal for electric motor assemblies requiring moderate speed and load
- Compatible with precision agricultural machinery drive components