OverviewThis deep groove ball bearing features a single-row design optimised for low friction and noise. It accommodates both radial and axial loads supporting high rotational speeds. Constructed from bearing steel it has contact sealing on both sides and is lubricated with solid oil. The bearing is suitable for applications requiring reliable performance and minimal maintenance.
Features- Contact sealing on both sides provides protection from contaminants extending service life
- Solid oil lubrication ensures consistent performance reducing relubrication intervals
- Sheet metal cage design enables robust load management under demanding conditions
- Optimised for high-speed rotation meeting operational requirements in dynamic environments
- Versatile deep groove geometry supports axial and radial loads simplifying installation
Application & Usage- Used with electric motor assemblies requiring high rotational accuracy
- Ideal for conveyor systems in material handling operations
- Compatible with HVAC equipment for reduced maintenance cycles