SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6006-2RS1/GFJ

  • ERIKS:13529715
  • Manufacturer:7316575283308
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral seals on both sides optimised for low friction and high speed. It accommodates both radial and axial loads enabling versatile application. The bearing uses sheet metal cage and bearing steel material for robust performance. Integral sealing helps to keep lubricants in and contaminants out prolonging operational life.

Features
  • Contact sealing on both sides prevents contamination ingress extending service intervals
  • Optimised for low friction reducing energy consumption in demanding rotational applications
  • Single row configuration simplifies installation and supports bidirectional axial load handling
  • Grease lubrication minimises maintenance requirements improving operating reliability
  • Robust bearing steel construction withstands high dynamic loads in tough environments
Application & Usage
  • Used with electric motor assemblies in industrial automation equipment
  • Ideal for conveyor systems requiring reliable high-speed rotation
  • Compatible with agricultural machinery for both radial and axial load support
Save to list

€20.21/ pieceexcl. VAT

€24.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing