SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6006-2RS1/C4

  • ERIKS:23757658
  • Manufacturer:7316577068552
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust design optimised for versatility and low friction. Its integral contact sealing helps retain lubricant and prevent contamination extending service life. Suitable for high-speed applications it accommodates both radial and axial loads in either direction. The bearing offers straightforward mounting and minimises maintenance requirements in demanding environments.

Features
  • Contact seals on both sides retain lubricant and block contaminants for longer operational life
  • Bearing steel construction ensures strength and durability for demanding industrial applications
  • Low friction design allows high rotational speeds up to 28000 r/min reducing energy loss
  • Accommodates both radial and axial loads providing versatility across multiple mounting positions
  • Grease lubrication reduces maintenance needs and supports consistent operation over extended periods
Application & Usage
  • Used with electric motors requiring quiet and efficient operation
  • Ideal for conveying systems needing high-speed low-maintenance bearings
  • Compatible with pumps subjected to combined radial and axial loads
Save to list

€10.17/ pieceexcl. VAT

€12.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing