SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6006-2RS1/C3

  • ERIKS:23757655
  • Manufacturer:7316577314796
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with seals on both sides. Manufactured from bearing steel it supports both radial and axial loads efficiently. Low friction and optimised noise performance enable high rotational speeds. Integral sealing retains lubricant and protects against contaminants. Maintenance requirements are reduced compared to many other bearing types.

Features
  • Integral sealing keeps lubricant in and contaminants out for longer service life
  • Sheet metal cage provides structural stability under demanding operating conditions
  • Contact seals on both sides offer enhanced protection in dusty environments
  • Low friction design supports high rotational speeds without excess heat generation
  • C3 radial internal clearance accommodates thermal expansion during operation
Application & Usage
  • Used with electric motors requiring quiet and reliable bearing operation
  • Ideal for conveyors handling moderate radial and axial loads
  • Compatible with pumps operating at high speeds and minimal maintenance
Save to list

€9.04/ pieceexcl. VAT

€10.94incl. VAT

92 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing