SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6005-2Z/C3

  • ERIKS:23757641
  • Manufacturer:7316570312171
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with shields on both sides to retain grease and prevent contamination. Manufactured from bearing steel it supports both radial and axial loads while enabling high-speed operation. The C3 clearance and optimised internal design minimise friction ensuring reliable performance and reduced maintenance. The robust sheet metal cage further supports operational stability in demanding environments.

Features
  • Integral shields retain grease and block contaminants for extended bearing life
  • C3 clearance and low-friction design enable high-speed rotation for dynamic applications
  • Single row configuration accommodates radial and axial loads in both directions
  • Sheet metal cage ensures stability and durability under variable loads
  • Pre-greased assembly reduces maintenance intervals and simplifies installation
Application & Usage
  • Used with electric motors requiring consistent high-speed rotation
  • Ideal for industrial fans demanding reliable axial and radial load support
  • Compatible with conveyors operating in contaminated or dusty environments
Save to list

€6.38/ pieceexcl. VAT

€7.72incl. VAT

71 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing