SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6005-2RZTN9/C3VT162

  • ERIKS:13144073
  • Manufacturer:7316571041988
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 25 mm inner diameter and a 47 mm outer diameter. It offers a width of 12 mm and can support loads up to 11.9 kN. The bearing is suitable for applications requiring high limiting speeds with a maximum of 20000 r/min. Designed for reliable operation in demanding environments where precision is critical.

Features
  • High limiting speed of 20000 r/min enables use in fast rotating machinery
  • Compact 12 mm width allows for installation in space constrained assemblies
  • Load capacity of 11.9 kN supports moderate radial forces in various applications
  • 25 mm inner diameter ensures compatibility with standard shaft sizes
Application & Usage
  • Used with small electric motors in industrial automation
  • Ideal for conveyor rollers in packaging equipment
  • Compatible with precision instruments requiring low friction rotation
Save to list

€16.53/ pieceexcl. VAT

€20.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber/Metal
Internal clearance
C3
Cage
Plastic
Running accuracy
Standard
Lubrication
VT162
Dynamic load rating
11.9 kN
Static load rating
6.55 kN
Limiting speed
20000 rpm
Weight
0.08 kg
Weight
0.18 lb
B
12 mm