SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6005-2RZ/LHT23

  • ERIKS:13000563
  • Manufacturer:7316571741857
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers a 25 mm inner diameter and 47 mm outer diameter with a width of 12 mm. It supports a dynamic load rating of 11.9 kN and operates at speeds up to 20000 r/min. Designed for demanding applications it is suitable for machine tools and precision equipment. It provides reliable rotational performance in industrial settings.

Features
  • High limiting speed of 20000 r/min enables efficient operation in fast-rotating applications
  • Dynamic load rating of 11.9 kN ensures stability under significant mechanical loads
  • Deep groove geometry supports precise alignment for reduced maintenance requirements
  • 25 mm inner diameter and 47 mm outer diameter fit standard industrial housings
  • 12 mm width optimises space utilisation in compact assembly environments
Application & Usage
  • Used with precision machine tools for consistent rotational accuracy
  • Ideal for automated assembly systems requiring dependable bearing performance
  • Compatible with industrial drives demanding high-speed bearing capability
Save to list

€13.78/ pieceexcl. VAT

€16.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing