SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6005-2RSLTN9/C3VT162

  • ERIKS:23757638
  • Manufacturer:7316571824147
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides for effective protection against contaminants. The robust single row design accommodates both radial and axial loads supporting high rotational speeds. Low-friction operation reduces energy consumption and supports optimised speed performance. The bearing is manufactured from bearing steel ensuring durability in demanding industrial applications.

Features
  • Low-friction sealing reduces lubricant loss and minimises ingress of contaminants for longer service life
  • Single row construction supports both radial and axial loads improving operational flexibility
  • Non-metallic cage ensures quiet operation and reduces vibration for sensitive applications
  • Optimised for high-speed operation supporting up to 32000 revolutions per minute
  • Grease lubrication minimises maintenance intervals reducing operational downtime
Application & Usage
  • Used with electric motors requiring high-speed and low-noise performance
  • Ideal for industrial pumps exposed to dust and fluid contamination
  • Compatible with conveyor systems needing reliable load accommodation
Save to list

€12.60/ pieceexcl. VAT

€15.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing