SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6005-2RSL

  • ERIKS:23757637
  • Manufacturer:7316571823843
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral low-friction sealing on both sides. Its design accommodates radial and axial loads in both directions. The bearing supports high rotational speeds with low noise and vibration. Constructed from bearing steel it is suitable for demanding industrial applications.

Features
  • Low-friction seals retain lubricant and prevent contamination to extend service life
  • Robust sheet metal cage ensures reliability under dynamic operating conditions
  • Bearing steel construction provides strength and durability in challenging environments
  • Supports radial and axial loads in both directions for flexible installation
  • Grease lubrication reduces maintenance intervals and operating costs
Application & Usage
  • Used with electric motors requiring high rotational speeds
  • Ideal for pumps in process industries with continuous operation
  • Compatible with conveyors in material handling systems
Save to list

€12.71/ pieceexcl. VAT

€15.38incl. VAT

373 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing