SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6005-2RSH/VA947

  • ERIKS:14281258
  • Manufacturer:7316579877473
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is designed for food safety applications. It features food grade seals and grease to meet regulatory requirements. The robust bearing steel construction supports high rotational speeds with low friction and vibration. Sealed on both sides it is optimised for reliability in non-corrosive environments.

Features
  • Food grade seals and grease enhance compliance with food safety requirements
  • Sealed on both sides to minimise contamination and extend service life
  • Bearing steel construction supports high speed with low friction and vibration
  • Single row deep groove design accommodates radial and axial loads in both directions
  • Requires minimal maintenance reducing downtime and operational costs
Application & Usage
  • Used with food and beverage processing equipment for regulated environments
  • Ideal for machinery requiring low noise and high speed performance
  • Compatible with conveyors and packaging lines in non-corrosive settings
Save to list

€8.38/ pieceexcl. VAT

€10.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
11.9 kN
Static load rating
6.55 kN
Fatigue load limit
0.275 kN
Limiting speed
9500 rpm
Weight
0.081 kg
Weight
0.18 lb
da_min
28.2 mm
da_max
29.5 mm
B
12 mm
D
47 mm
d
25 mm
D2
42.2 mm
d2
29.45 mm
Da_max
43.8 mm
r1,2
0.6 mm
ra
0.6 mm