SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6005-2RSH/C3GJN

  • ERIKS:23757634
  • Manufacturer:7316571816906
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with contact seals on both sides. It is optimised for low friction and low vibration enabling high rotational speeds and reducing maintenance requirements. The bearing accommodates radial and axial loads in both directions. Integral sealing prolongs service life by retaining lubricant and preventing contamination.

Features
  • Contact seals on both sides prevent ingress of contaminants for longer operational life
  • Optimised low friction design supports higher rotational speeds in demanding environments
  • Accommodates radial and axial loads in both directions increasing application versatility
  • Robust bearing steel construction enhances durability under dynamic load conditions
  • Pre-lubricated with grease minimises maintenance intervals in continuous operation
Application & Usage
  • Ideal for electric motors requiring reliable
  • high-speed rotation
  • Used with pumps where low noise and low vibration are essential
  • Compatible with fans and blowers in industrial processing systems
Save to list

€7.80/ pieceexcl. VAT

€9.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing