SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6005-2RSH/C3

  • ERIKS:23757633
  • Manufacturer:7316571822099
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features contact seals on both sides for enhanced protection. Designed with a robust bearing steel construction it offers low friction and optimised for high rotational speeds. The bearing can accommodate both radial and axial loads in either direction. Its integral sealing reduces maintenance requirements by retaining lubrication and excluding contaminants.

Features
  • Contact seals on both sides prevent ingress of contaminants for longer service life
  • Robust bearing steel construction ensures durability and consistent performance under demanding loads
  • Low friction design helps reduce energy consumption and operating temperatures during use
  • Accommodates radial and axial loads in both directions increasing application versatility
  • Integral sealing retains lubricant inside the bearing reducing maintenance intervals
Application & Usage
  • Ideal for equipment requiring high-speed rotation with minimal vibration
  • Used with machinery exposed to dust or light contaminants
  • Compatible with general industrial applications demanding low maintenance
Save to list

€7.24/ pieceexcl. VAT

€8.76incl. VAT

83 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€9.01/ pieceexcl. VAT

€10.90incl. VAT

Estimated delivery date - 16/11/2026