SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2Z/LHT23

  • ERIKS:24002290
  • Manufacturer:7316577664013
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with shields on both sides. It is constructed from bearing steel and incorporates non-contact shielding for lubricant retention and contamination protection. The bearing is optimised for low friction minimal noise and high-speed operation. With a robust sheet metal cage it accommodates radial and axial loads in both directions. Its design supports straightforward installation and reduced maintenance requirements.

Features
  • Non-contact shields retain grease and prevent contaminant ingress for longer operational life
  • Bearing steel construction delivers strength and durability for demanding industrial environments
  • Low friction design enables higher rotational speeds and reduced energy consumption
  • Single row deep groove accommodates both radial and axial loads for versatile use
  • Sheet metal cage supports stable rolling element guidance and minimises vibration
Application & Usage
  • Used with electric motors requiring consistent high-speed rotation
  • Ideal for conveyor systems demanding prolonged service intervals
  • Compatible with agricultural machinery subjected to dusty environments
Save to list

€12.01/ pieceexcl. VAT

€14.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing