SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2Z/C3WT

  • ERIKS:13197217
  • Manufacturer:7316571547640
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 20 mm inner diameter and 42 mm outer diameter. It is equipped with seals or shields to protect against contamination. The bearing supports a dynamic load of 9.95 kN and a maximum limiting speed of 24000 r/min. The 6004 series design enables reliable operation in demanding industrial environments.

Features
  • Seals or shields provide protection from dust and contaminants improving operational reliability
  • High dynamic load rating of 9.95 kN enables use in demanding load conditions
  • Limiting speed of 24000 r/min supports high-speed rotational applications reducing downtime
  • 12 mm width and deep groove design allow for compact installation and steady performance
  • SKF manufacturer ensures consistent quality supporting long-term equipment reliability
Application & Usage
  • Used with electric motors in industrial automation equipment
  • Ideal for conveyor systems requiring high-speed rotational elements
  • Compatible with pumps and fans in HVAC and process industries
Save to list

€6.58/ pieceexcl. VAT

€7.96incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing