SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2Z/C3

  • ERIKS:23757617
  • Manufacturer:7316570559798
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for high rotational speeds with low friction and vibration. It accommodates both radial and axial loads offering versatility in demanding industrial settings. The shielded construction helps retain lubricant and exclude contaminants reducing maintenance needs. Its robust single row design ensures reliable operation and prolonged service life.

Features
  • Shield on both sides prevents ingress of contaminants to reduce premature wear
  • Non-contact shield design minimises friction for enhanced rotational speed capability
  • C3 radial internal clearance allows compensation for thermal expansion under load
  • Bearing steel construction provides strength and durability in continuous operation
  • Grease lubrication ensures reliable function and reduces frequency of relubrication
Application & Usage
  • Used with electric motors requiring smooth and quiet high-speed rotation
  • Ideal for conveyors in automated material handling environments
  • Compatible with pumps operating under variable load conditions
Save to list

€5.56/ pieceexcl. VAT

€6.73incl. VAT

127 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€6.94/ pieceexcl. VAT

€8.40incl. VAT

Estimated delivery date - 13/11/2026