




€10.20/ pieceexcl. VAT
€12.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 600 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | VT162 |
Weight | 0.0635 kg |
Weight | 0.14 lb |