SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2RSL

  • ERIKS:23757613
  • Manufacturer:7316571823829
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral low-friction sealing to prolong service life. Its robust bearing steel construction and sheet metal cage enable reliable high-speed operation. Designed for both radial and axial loads it supports versatile use with minimal maintenance. The grease lubrication and sealed design help retain lubricant and exclude contaminants reducing downtime.

Features
  • Low-friction integral sealing increases service life by reducing lubricant loss and contamination ingress
  • Single row deep groove design accommodates both radial and axial loads improving operational flexibility
  • Bearing steel material and sheet metal cage ensure high-speed capability and structural robustness
  • Grease lubrication combined with sealed sides reduces need for frequent maintenance and relubrication
  • Versatile 20 mm bore and 42 mm outside diameter fit a range of mounting requirements
Application & Usage
  • Used with electric motors for reliable high-speed operation
  • Ideal for industrial pumps requiring low maintenance bearings
  • Compatible with conveyor systems demanding reduced vibration and noise
Save to list

€10.50/ pieceexcl. VAT

€12.71incl. VAT

125 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing