SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2RSH/WT

  • ERIKS:13197210
  • Manufacturer:7316571816357
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 20 mm inner diameter 42 mm outer diameter and 12 mm width. With a load rating of 9.95 kN and limiting speed of 11000 r/min it is suitable for demanding applications. The bearing includes seals for added protection and longevity in operation. The 6004 series design supports reliable performance in various industrial environments.

Features
  • Sealed design ensures internal components remain protected from contaminants and moisture ingress
  • Load rating of 9.95 kN enables reliable support in high load applications
  • Limiting speed of 11000 r/min allows operation in dynamic and fast-moving mechanisms
  • Deep groove construction reduces friction and enhances operational efficiency for prolonged use
Application & Usage
  • Used with electric motor assemblies in industrial automation systems
  • Ideal for conveyor belt rollers in material handling equipment
  • Compatible with agricultural machinery requiring robust bearing solutions
Save to list

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6004