SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2RSH/W64

  • ERIKS:23757611
  • Manufacturer:7316572155912
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design optimised for low friction and vibration. It supports both radial and axial loads in either direction enabling high rotational speeds. The robust construction and solid oil lubrication reduce maintenance requirements. Its versatile design allows for use in various industrial environments.

Features
  • Single row deep groove design enables efficient handling of combined loads
  • Contact seals on both sides protect against contamination and extend service life
  • Solid oil lubrication minimises relubrication needs reducing downtime
  • Sheet metal cage construction ensures stability and durability under demanding conditions
  • Optimised for low friction to enable higher speed operation with minimal energy loss
Application & Usage
  • Used with electric motors requiring reliable high-speed rotation
  • Ideal for conveyors in automated manufacturing lines
  • Compatible with agricultural machinery operating under variable loads
Save to list

€72.73/ pieceexcl. VAT

€88.00incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing