SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2RSH/C4GJN

  • ERIKS:23757610
  • Manufacturer:7316571816074
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides and a single row design for high operational reliability. Low friction levels and optimised geometry support high rotational speeds and low vibration. The integral contact sealing helps retain lubricant and exclude contaminants prolonging service life. Suitable for accommodating both radial and axial loads in either direction this bearing is designed for straightforward mounting and reduced maintenance requirements.

Features
  • Contact sealing on both sides retains grease and prevents contaminant ingress for longer service life
  • Robust single row construction simplifies installation and minimises maintenance interventions over time
  • Low friction design enables high rotational speeds and reduces operational noise and vibration
  • C4 radial internal clearance accommodates thermal expansion in demanding operating conditions
  • Bearing steel material ensures strength and durability under radial and axial loading
Application & Usage
  • Used with electric motor assemblies requiring quiet operation and low maintenance
  • Ideal for conveyor systems exposed to dust or debris in industrial environments
  • Compatible with pumps and fans where high rotational speeds are essential
Save to list

€7.71/ pieceexcl. VAT

€9.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C4
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
9.95 kN
Static load rating
5 kN
Limiting speed
11000 rpm
Weight
0.0676 kg
Weight
0.15 lb
B
12 mm