




€13.45/ pieceexcl. VAT
€16.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6004 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | LHT23 |
Dynamic load rating | 9.95 kN |
Static load rating | 5 kN |
Limiting speed | 24000 rpm |
Performance class | Single row |
Weight | 0.068 kg |
Weight | 0.15 lb |
B | 12 mm |