SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2RSH/C3

  • ERIKS:23757608
  • Manufacturer:7316571815831
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features contact seals on both sides and is designed for high rotational speeds. Its robust construction accommodates radial and axial loads in both directions while minimising friction and vibration. The integral sealing system retains lubricant and prevents contaminants from entering reducing maintenance requirements and extending service life. Manufactured from bearing steel it offers reliable performance for demanding industrial applications.

Features
  • Contact seals on both sides keep contaminants out and retain lubricant for longer bearing life
  • Low friction and optimised design enable high-speed operation for increased productivity
  • Accommodates radial and axial loads in both directions for versatile mounting options
  • Manufactured from bearing steel for strength and resistance to wear in harsh settings
  • Requires minimal maintenance due to effective sealing and reliable grease lubrication
Application & Usage
  • Used with electric motors requiring quiet operation and reduced vibration
  • Ideal for conveyor systems demanding low maintenance and high-speed reliability
  • Compatible with industrial pumps exposed to contaminants and variable loads
Save to list

€6.29/ pieceexcl. VAT

€7.61incl. VAT

74 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€7.87/ pieceexcl. VAT

€9.52incl. VAT

1 In stock - Estimated delivery date 10/11/2026