SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2RS2/C3GWP

  • ERIKS:11655131
  • Manufacturer:7316571445014
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides. It supports radial and axial loads in both directions and is suitable for high-speed operations. The robust bearing steel construction and grease lubrication promote low friction and reliability. The 6004 series model has a 20 mm bore diameter and a 42 mm outside diameter.

Features
  • Integral contact sealing retains lubricant and excludes contaminants for extended bearing life
  • Optimised bearing steel construction ensures high strength and reliable performance under load
  • Single row design accommodates radial and axial loads in both directions increasing versatility
  • Low friction and grease lubrication enable operation at high rotational speeds for demanding applications
  • Simple mounting and reduced maintenance requirements lower total cost of ownership
Application & Usage
  • Used with electric motors in industrial automation and machinery
  • Ideal for HVAC equipment requiring low noise and smooth operation
  • Compatible with conveyor systems supporting medium radial and axial loads
Save to list

€11.41/ pieceexcl. VAT

€13.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing