SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6003-2ZTN9/C3LT

  • ERIKS:23757597
  • Manufacturer:7316571034287
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for efficient load handling in industrial applications. With a 17 mm inner diameter

Features
  • 17 mm inner diameter enables compatibility with compact shafts in precise assemblies
  • 10 mm width supports stable load distribution and reduces misalignment risks during operation
  • Dynamic load rating of 6.37 kN ensures effective handling of moderate to high loads
  • Limiting speed of 28000 r/min minimises downtime in high-speed rotational equipment
Application & Usage
  • Used with electric motor assemblies in automated production lines
  • Ideal for conveyor systems in material handling operations
  • Compatible with packaging machinery requiring precise rotation
Save to list

€14.78/ pieceexcl. VAT

€17.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6003