SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6003-2Z/C3LHT23

  • ERIKS:24002284
  • Manufacturer:7316570126266
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing offers a 17 mm inner diameter and a 35 mm outer diameter designed for high-speed applications. Equipped with seals or shields it provides reliable operation in environments where contamination is a concern. The stainless steel construction ensures resistance to corrosion enhancing durability in harsh conditions. With a limiting speed of 28000 r/min it supports efficient performance in demanding industrial settings.

Features
  • Seals or shields provide effective protection against contaminants for reliable operation
  • Stainless steel construction resists corrosion for extended service life
  • High limiting speed capability supports performance in demanding applications
  • Deep groove design allows for smooth and consistent rotational movement
  • Graphite lubrication enables maintenance-free operation at high temperatures
Application & Usage
  • Used with electric motors requiring high-speed and reliable operation
  • Ideal for corrosive environments in industrial processing equipment
  • Compatible with machinery subject to temperature extremes and contamination
Save to list

€10.76/ pieceexcl. VAT

€13.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6003