OverviewThis deep groove ball bearing is designed for high rotational speeds and low friction. Its robust single-row construction accommodates radial and axial loads in both directions. The shield on both sides and bearing steel material enhance reliability and durability. Integral sealing keeps lubricant in and contaminants out reducing maintenance requirements.
Features- Integral shield on both sides extends bearing service life by preventing contamination ingress
- Low friction design enables higher operational speeds for increased efficiency in demanding applications
- Accommodates radial and axial loads in both directions supporting versatile mechanical system designs
- Single-row construction in bearing steel provides robust performance in various environments
- Easy mounting reduces installation time and minimises equipment downtime
Application & Usage- Used with electric motors requiring high-speed operation and low maintenance
- Ideal for conveyor systems exposed to challenging operating conditions
- Compatible with industrial pumps needing reliable radial and axial load support