SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6003-2RSH/W64

  • ERIKS:13197178
  • Manufacturer:7316572276426
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed with a 17 mm bore and 35 mm outer diameter. It features a 10 mm width and a load rating of 6.37 kN. The bearing is available with seals and supports limiting speeds up to 13000 r/min. Its construction is suitable for applications requiring reliable operation and moderate speed capability.

Features
  • 10 mm width enables installation in confined spaces ensuring compact equipment design
  • Sealed construction helps prevent contamination supporting extended operational life
  • Load rating of 6.37 kN accommodates moderate radial loads reducing risk of failure
  • Limiting speed of 13000 r/min supports machinery operating at moderate rotational velocities
  • Deep groove geometry provides stable rotation minimising vibration during operation
Application & Usage
  • Used with small electric motors in industrial automation
  • Ideal for precision instruments requiring compact bearings
  • Compatible with conveyor rollers in packaging lines
Save to list

€63.36/ pieceexcl. VAT

€76.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing