SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6003-2RSH/VA947

  • ERIKS:14281256
  • Manufacturer:7316579877596
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This food line deep groove ball bearing is designed for use in non-corrosive environments. It features food grade seals and grease supporting compliance with food safety regulations. The bearing's robust low-friction design enables high rotational speeds and reliable operation. It accommodates both radial and axial loads requiring minimal maintenance.

Features
  • Food grade seals and grease help maintain compliance with food industry safety standards
  • Low friction design reduces energy loss during operation for efficient performance
  • Robust sheet metal cage supports structural integrity and long service life
  • Contact seals on both sides protect against external contaminants in sensitive environments
  • High limiting speed capability allows use in fast-rotating equipment without compromising reliability
Application & Usage
  • Used with food and beverage processing machinery for safe operation
  • Ideal for conveyor systems in cleanroom or non-corrosive environments
  • Compatible with packaging equipment requiring minimal maintenance and low noise
Save to list

€6.55/ pieceexcl. VAT

€7.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
35 mm
Width
10 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
6.37 kN
Static load rating
3.25 kN
Fatigue load limit
0.137 kN
Limiting speed
13000 rpm
Weight
0.0395 kg
Weight
0.087 lb
da_min
19 mm
da_max
20.5 mm
B
10 mm
D
35 mm
d
17 mm
D2
31.2 mm
d2
20.45 mm
Da_max
33 mm
r1,2
0.3 mm
ra
0.3 mm