SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6003-2RSH/C3GJN

  • ERIKS:24002281
  • Manufacturer:7316571815459
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a single row design with seals on both sides. Its low friction and optimised construction enable high rotational speeds and reduced vibration. The bearing accommodates radial and axial loads in both directions and is easy to install. Integral sealing helps retain lubricant and protect against contamination supporting longer service life.

Features
  • Seals on both sides protect against contamination and extend service life
  • Low friction design improves energy efficiency in continuous operations
  • Accommodates both radial and axial loads for versatile application
  • C3 clearance allows for reliable performance at higher speeds
  • Bearing steel construction ensures durability under challenging conditions
Application & Usage
  • Used with electric motors requiring reliable high-speed rotation
  • Ideal for conveyors operating in dusty industrial environments
  • Compatible with compact machinery where space is limited
Save to list

€6.13/ pieceexcl. VAT

€7.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
35 mm
Width
10 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
6.37 kN
Static load rating
3.25 kN
Performance class
Single row
Weight
0.0392 kg
Weight
0.086 lb
B
10 mm