SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6002-2Z/LHT23

  • ERIKS:23757578
  • Manufacturer:7316570933116
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is equipped with shields on both sides for integral sealing. Designed for both radial and axial load accommodation it features low friction and high-speed capability. The robust construction enables high rotational speeds and reduces maintenance requirements. Optimised for quiet operation and extended service life in demanding industrial applications.

Features
  • Integral shielding retains lubricant and excludes contaminants for prolonged bearing life
  • Low-friction design supports high rotational speeds for increased operational efficiency
  • Versatile configuration handles radial and axial loads in both directions for flexible use
  • Bearing steel construction ensures durability and resistance against wear in harsh environments
  • Pre-lubricated with grease to minimise maintenance and simplify installation
Application & Usage
  • Used with compact machinery requiring low noise and minimal maintenance
  • Ideal for electric motors where high-speed performance is critical
  • Compatible with conveyors exposed to dust and particle ingress
Save to list

€10.29/ pieceexcl. VAT

€12.45incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing