SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6002-2Z/C3WT

  • ERIKS:24002277
  • Manufacturer:7316570529883
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and is manufactured from bearing steel. The design supports high rotational speeds and accommodates both radial and axial loads. Integral sealing retains lubricant and excludes contaminants prolonging bearing service life. Its construction enables low friction low noise and low vibration operation. The bearing is easy to mount and requires minimal maintenance.

Features
  • Shield on both sides prevents ingress of contaminants and retains lubricant for longer service life
  • Low friction design supports high rotational speeds reducing energy consumption and heat generation
  • Accommodates radial and axial loads in both directions improving operational flexibility in machinery
  • Sheet metal cage provides robust support for rolling elements increasing reliability in demanding uses
  • Optimised for low noise and vibration ensuring quieter operation in sensitive environments
Application & Usage
  • Used with electric motors for efficient and reliable shaft rotation
  • Ideal for industrial fans requiring high-speed and low-maintenance bearings
  • Compatible with conveyor systems supporting consistent load movement
Save to list

€5.63/ pieceexcl. VAT

€6.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing