SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6002-2Z/C3GJN

  • ERIKS:23757576
  • Manufacturer:7316571530369
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shielded single row design optimised for high-speed low-friction operation. The integral non-contact shields help retain lubricant and exclude contaminants. It accommodates both radial and axial loads in either direction. The robust construction supports versatile industrial applications and reduces maintenance requirements.

Features
  • Shielded on both sides to keep lubricant in and contaminants out enhancing service life
  • Optimised for low friction and high-speed operation supporting demanding rotary applications
  • Accommodates radial and axial loads in both directions for versatility in installation
  • Sheet metal cage construction provides durability and stability under varying loads
  • C3 internal clearance allows for thermal expansion and reliable performance at higher speeds
Application & Usage
  • Used with electric motors requiring high-speed and low-noise operation
  • Ideal for conveyor systems where reduced maintenance is essential
  • Compatible with industrial gearboxes in demanding environments
Save to list

€5.24/ pieceexcl. VAT

€6.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing