






€4.76/ pieceexcl. VAT
€5.76incl. VAT
2756 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 600 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P5 |
Lubrication | Grease |
Dynamic load rating | 5.85 kN |
Static load rating | 2.85 kN |
Reference speed | 50000 rpm |
Fatigue load limit | 0.12 kN |
Limiting speed | 26000 rpm |
Weight | 0.031 kg |
Weight | 0.068 lb |
da_min | 17 mm |
da_max | 20.4 mm |
B | 9 mm |
D | 32 mm |
d | 15 mm |
d1 | 20.5 mm |
D2 | 28.2 mm |
Da_max | 30 mm |
r1,2 | 0.3 mm |
ra | 0.3 mm |
€5.91/ pieceexcl. VAT
€7.15incl. VAT
404 In stock - Estimated delivery date 10/11/2026